Zoro Homepage

Belt, Comet Go Cart 46" x2" x1"

  • Mfr # A-300668

  • Zoro # G301279102


product price: $39.45
/ea

Key Features

Material
Aramid Cord
Thickness
7/8"
Width
0.9"
Length
45.98"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-300668
Zoro #
G301279102
UPC #
67195868604
Country of Origin
India

Dimensions

Thickness
7/8"
Width
0.9"
Length
45.98"

Details

Material
Aramid Cord
Color
Black
For Use With (Systems)
Comet - GO KART - 858 SERIES ; Comet - GO KART - 858 Series ; Comet - GO KART - 500 SERIES ; Comet - GO KART - 500 Series

Description

Belt, Comet Go Cart, Color: Black, Length: 45.98", Material: Aramid Cord, Notes: 0.9" x 45.98" Dbl Cog Aramid Cord, Thickness: 7/8", Type: Dbl Cog, Width: 0.9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.