Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Comet Go Cart 6.3" x12.55" x0.85"

  • Mfr # A-203582

  • Zoro # G901278147


product price: $27.49
/ea

Key Features

Material
Aramid Cord
Length
30.4"
Color
Black
Width
3/4"
Thickness
0.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203582
Zoro #
G901278147
UPC #
67195866922
Country of Origin
India

Dimensions

Length
30.4"
Width
3/4"
Thickness
0.39"

Details

Material
Aramid Cord
Color
Black
For Use With (Systems)
Comet - GO KART - 20 SERIES 7 INCH DRIVEN ; Comet - GO KART - 20 Series 7 inch Driven ; Comet - GO KART - 20 SERIES 6 INCH DRIVEN ; Comet - GO KART - 20 Series 6 inch Driven

Description

Belt, Comet Go Cart, Color: Black, Length: 30.4", Material: Aramid Cord, Notes: 3/4" x 30.4" REC (Raw Edge Cogged) Symmetric Aramid Cord, Thickness: 0.39", Type: REC (Raw Edge Cogged) Symmetric, Width: 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.