Zoro Homepage

Belt, Comet Go Cart Asymmetric 15" x5.45" x0.85"

  • Mfr # A-203597

  • Zoro # G801278254


product price: $32.25
/ea

Key Features

Length
35.125"
Material
Aramid Cord
Width
3/4"
Thickness
0.399"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203597
Zoro #
G801278254
UPC #
67195866927
Country of Origin
India

Dimensions

Length
35.125"
Width
3/4"
Thickness
0.399"

Details

Material
Aramid Cord
Color
Black
For Use With (Systems)
Murray ; Comet - GO KART - 30 SERIES 7 INCH DRIVEN ; Comet - GO KART - 30 Series 7 inch Driven ; Comet - GO KART - 30 SERIES 6 INCH DRIVEN ; Comet - GO KART - 30 Series 6 inch Driven ; Comet

Description

Belt, Comet Go Cart Asymmetric, Color: Black, Length: 35.125", Material: Aramid Cord, Notes: 3/4" x 35.135" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.399", Type: REC (Raw Edge Cogged), Width: 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.