Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Compressor 17.2" x4" x0.5"

  • Mfr # A-R71603

  • Zoro # G801291895


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-R71603
Zoro #
G801291895
UPC #
67195803878
Country of Origin
India

Description

Belt, Compressor, Color: Black, Length: 41.5", Material: Polyester Cord, Notes: 1/2" x 41.5" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.303", Type: REL (Raw Edge Laminate), Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.