Zoro Homepage

Belt, Compressor Drive 15.5" x15.5" x5"

  • Mfr # A-86013678

  • Zoro # G801290560


product price: $53.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-86013678
Zoro #
G801290560
UPC #
67195865128
Country of Origin
India

Description

Belt, Compressor Drive, Color: Black, Length: 91.75, Material: Kevlar Cord, Notes: 1 1/2 X 91.75 REC (Raw Edge Cogged) Kevlar Cord, Number Of Ribs: 8, Outside Length: 100.3", Thickness: 0.75, Type: REC (Raw Edge Cogged), Width: 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.