Zoro Homepage

Belt, Compressor Drive 18" x4" x1"

  • Mfr # A-874097C1

  • Zoro # G901290118


product price: $13.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-874097C1
Zoro #
G901290118
UPC #
67195809585
Country of Origin
India

Description

Belt, Compressor Drive, Color: Black, Length: 39.9, Material: Polyester Cord, Notes: 1/2 X 39.9 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.303, Type: REL(RAW Edge Laminate), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.