Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Compressor (Set/2) 16.2" x4" x0.5"

  • Mfr # A-303143589

  • Zoro # G001290209


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-303143589
Zoro #
G001290209
UPC #
67195806864
Country of Origin
India

Description

Belt, Compressor (Set/2), Dim A (1): 1/2" X 37.875" POLY SET/2, Set Quantity: 2, Web Notes: applications. The cogs provide additional room for dissipation of heat generated due to friction,, Web Notes: resulting in longer belt life. This type of belt transmits more power than wrapped belts., Web Notes: The automotive raw edge belt is flexible and can be used on small diameter pulleys for high rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.