Zoro Homepage

Belt, Cotton Stripper Cleaner 15.7" x16" x3.2"

  • Mfr # A-N221269

  • Zoro # G801291406


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-N221269
Zoro #
G801291406
UPC #
67195864949
Country of Origin
India

Description

Belt, Cotton Stripper Cleaner, Color: Black, Length: 174.25", Material: Aramid Cord, Notes: 0.953" x 174.25" DBL ANG CC Aramid Cord, Thickness: 0.727", Type: DBL ANG CC, Width: 0.953"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.