Zoro Homepage

Belt, Deck 0" x0" x0"

  • Mfr # A-532197242

  • Zoro # G801289557


product price: $49.79
/ea

Key Features

Color
Black
Length
138.7"
Width
0.608"
Thickness
0.43"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-532197242
Zoro #
G801289557
UPC #
67195871452
Country of Origin
India

Dimensions

Length
138.7"
Width
0.608"
Thickness
0.43"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck, Color: Black, Length: 138.7", Material: Aramid Cord, Notes: 0.608" x 138.7" Wrapped Aramid Cord, Thickness: 0.43", Type: Wrapped, Width: 0.608"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.