Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 0" x0" x0"

  • Mfr # A-539106340

  • Zoro # G701289855


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Width
0.625"
Length
148.875"
Thickness
0.425"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-539106340
Zoro #
G701289855
UPC #
67195875114
Country of Origin
India

Dimensions

Width
0.625"
Length
148.875"
Thickness
0.425"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck, Color: Black, Length: 148.875", Material: Aramid Cord, Notes: 0.625" x 148.875" Wrapped Aramid Cord, Thickness: 0.425", Type: Wrapped, Width: 0.625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.