Zoro Homepage

Belt, Deck 0" x0" x0"

  • Mfr # A-582236501

  • Zoro # G401289445


product price: $66.89
/ea

Key Features

Color
Black
Thickness
.415"
Width
5/8"
Length
146.75"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-582236501
Zoro #
G401289445
UPC #
67195874904
Country of Origin
India

Dimensions

Thickness
.415"
Width
5/8"
Length
146.75"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Raw Edge Laminate

Description

Belt, Deck, Color: Black, Length: 146.75", Material: Aramid Cord, Notes: 5/8" X 146.75" Raw Edge Laminate Aramid Cord, Thickness: .415", Type: Raw Edge Laminate, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.