Zoro Homepage

Belt, Deck 0" x0" x0"

  • Mfr # A-582558001

  • Zoro # G401289490


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
5/8"
Length
147.5"
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-582558001
Zoro #
G401289490
UPC #
67195874898
Country of Origin
India

Dimensions

Width
5/8"
Length
147.5"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck, Color: Brown, Length: 147.5", Material: Aramid Cord, Type: Wrapped, Web Notes: 5/8" X 147.5" Wrapped Aramid Cord, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.