Zoro Homepage

Belt, Deck 0" x0" x0"

  • Mfr # A-791988

  • Zoro # G101290284


product price: $56.59
/ea

Key Features

Length
140.5"
Width
5/8"
Thickness
0.45"
Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-791988
Zoro #
G101290284
UPC #
67195872718
Country of Origin
India

Dimensions

Length
140.5"
Width
5/8"
Thickness
0.45"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Deck, Color: White, Length: 140.5", Material: Polyester Cord, Notes: 5/8" X 140.5" Wrap Polyester Cord, Thickness: 0.45", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.