Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 1" x1" x1"

  • Mfr # A-167163

  • Zoro # G901290163


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
5/8"
Length
165.5"
Thickness
0.413"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-167163
Zoro #
G901290163
UPC #
67195864236
Country of Origin
India

Dimensions

Width
5/8"
Length
165.5"
Thickness
0.413"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrap 2-Band

Description

Belt, Deck, Color: Black, Length: 165.5", Material: Polyester Cord, Notes: 5/8" x 165.5" Wrapped 2-Band Polyester Cord, Thickness: 0.413", Type: Wrap 2-Band, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.