Zoro Homepage

Belt, Deck 10" x5" x2"

  • Mfr # A-10749

  • Zoro # G301289514


product price: $11.59
/ea

Key Features

Width
1/2"
Length
71.125"
Color
Black
Thickness
0.39"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-10749
Zoro #
G301289514
UPC #
67195854416
Country of Origin
India

Dimensions

Width
1/2"
Length
71.125"
Thickness
0.39"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
DBL ANG AA

Description

Belt, Deck, Color: Black, Length: 71.125", Material: Polyester Cord, Notes: 1/2" x 71.125" DBL ANG AA Polyester Cord, Thickness: 0.39", Type: DBL ANG AA, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.