Zoro Homepage

Belt, Deck 13" x5" x1"

  • Mfr # A-95404142

  • Zoro # G501290730


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-95404142
Zoro #
G501290730
UPC #
67195866654
Country of Origin
India

Description

Belt, Deck, Color: Brown, Length: 91.4", Material: Aramid Cord, Notes: 1/2" x 91.4" Wrapped Aramid Cord, Thickness: 0.386", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.