Zoro Homepage

Belt, Deck 13" x5" x1.5"

  • Mfr # A-37X88

  • Zoro # G601289573


product price: $21.69
/ea

Key Features

Color
Brown
Thickness
0.468"
Width
1/2"
Length
89.38"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-37X88
Zoro #
G601289573
UPC #
67195859357
Country of Origin
India

Dimensions

Thickness
0.468"
Width
1/2"
Length
89.38"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Deck, Color: Brown, Length: 89.38", Material: Polyester Cord, Notes: 1/2" x 89.38" Wrapped Polyester Cord, Set Quantity: N/A, Thickness: 0.468", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.