Zoro Homepage

Belt, Deck 15" x4" x0.4"

  • Mfr # A-94900007850

  • Zoro # G201290757


product price: $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-94900007850
Zoro #
G201290757
UPC #
67195854721
Country of Origin
India

Description

Belt, Deck, Color: Black, Length: 33.75", Material: Polyester Cord, Notes: 0.375" x 33.75" REC Polyester Cord, Thickness: 0.39", Type: REC (Raw Edge Cogged), Width: 0.375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.