Zoro Homepage

Belt, Deck 15" x5" x1.2"

  • Mfr # A-174883

  • Zoro # G301289552


product price: $19.49
/ea

Key Features

Width
5/8"
Application
Thickness
0.444"
Length
97.5"
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-174883
Zoro #
G301289552
UPC #
67195861435
Country of Origin
India

Dimensions

Width
5/8"
Thickness
0.444"
Length
97.5"

Details

Application
Color
Gray
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Deck, Color: Gray, Length: 97.5", Material: Polyester Cord, Notes: 5/8" x 97.5" Wrapped Polyester Cord, Thickness: 0.444", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.