- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn Mowers & Accessories
- /
- Riding Lawn Mower & Small Tractor Parts
- /
- Belt, Deck 16.5" x5" x1.2"
Belt, Deck 16.5" x5" x1.2"
Mfr # A-165555
Zoro # G401290113
product price: $27.99
/eaKey Features
Length
109"
Thickness
0.39"
Color
Black
Application
Sears/ Craftsman - RIDING MOWER - Y155H92RBA ; Sears/ Craftsman - RIDING MOWER - Y155H92RBA ; Sears/ Craftsman - RIDING MOWER - Y145H92RBB ; Sears/ Craftsman - RIDING MOWER - Y145H92RBB ; Sears/ Craftsman - RIDING MOWER - Y145H92RBA ; Sears/ Craftsman - RIDING MOWER - Y145H92RBA ; Sears/ Craftsman - RIDING MOWER - Y1292RBB ; Sears/ Craftsman - RIDING MOWER - Y1292RBB ; Sears/ Craftsman - RIDING MOWER - Y1292RBA ; Sears/ Craftsman - RIDING MOWER - Y1292RBA ; Sears/ Craftsman - RIDING MOWER - Y12592RBA ; Sears/ Craftsman - RIDING MOWER - Y12592RBA ; Sears/ Craftsman - RIDING MOWER - WZ15536RDHA ; Sears/ Craftsman - RIDING MOWER - WZ15536RDHA ; Sears/ Craftsman - RIDING MOWER - WEX16THCRDA ; Sears/ Craftsman - RIDING MOWER - WEX16THCRDA ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDB ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDB ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDA ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDA ; Sears/ Craftsman - RIDING MOWER - WEX13TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX13TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDB ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDB ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX125CRDA ; Sears/ Craftsman - RIDING MOWER - WEX125CRDA ; Sears/ Craftsman - RIDING MOWER - VL155H36BAA ; Sears/ Craftsman - RIDING MOWER - VL155H36BAA ; Sears/ Craftsman - RIDING MOWER - VL1336BAA ; Sears/ Craftsman - RIDING MOWER - VL1336BAA ; Sears/ Craftsman - RIDING MOWER - TMH1450H ; Sears/ Craftsman - RIDING MOWER - TMH1450H ; Sears/ Craftsman - RIDING MOWER - TMH1450 ; Sears/ Craftsman - RIDING MOWER - TMH1450 ; Sears/ Craftsman - RIDING MOWER - RER145H36D ; Sears/ Craftsman - RIDING MOWER - RER145H36D ; Sears/ Craftsman - RIDING MOWER - RER145H36C ; Sears/ Craftsman - RIDING MOWER - RER145H36C ; Sears/ Craftsman - RIDING MOWER - RER145H36B ; Sears/ Craftsman - RIDING MOWER - RER145H36B ; Sears/ Craftsman - RIDING MOWER - RER145H36A ; Sears/ Craftsman - RIDING MOWER - RER145H36A ; Sears/ Craftsman - RIDING MOWER - RER12536E ; Sears/ Craftsman - RIDING MOWER - RER12536E ; Sears/ Craftsman - RIDING MOWER - RER12536C ; Sears/ Craftsman - RIDING MOWER - RER12536C ; Sears/ Craftsman - RIDING MOWER - RER12536A ; Sears/ Craftsman - RIDING MOWER - RER12536A ; Sears/ Craftsman - RIDING MOWER - RER1236A ; Sears/ Craftsman - RIDING MOWER - RER1236A ; Sears/ Craftsman - RIDING MOWER - RED145H36A ; Sears/ Craftsman - RIDING MOWER - RED145H36A ; Sears/ Craftsman - RIDING MOWER - MT15536RBHA ; Sears/ Craftsman - RIDING MOWER - MT15536RBHA ; Sears/ Craftsman - RIDING MOWER - MT12536RBA ; Sears/ Craftsman - RIDING MOWER - MT12536RBA ; Sears/ Craftsman - RIDING MOWER - MBA1392B ; Sears/ Craftsman - RIDING MOWER - MBA1392B ; Sears/ Craftsman - RIDING MOWER - MBA1392A ; Sears/ Craftsman - RIDING MOWER - MBA1392A ; Sears/ Craftsman - RIDING MOWER - GS14536HA ; Sears/ Craftsman - RIDING MOWER - GS14536HA ; Sears/ Craftsman - RIDING MOWER - GS12536A ; Sears/ Craftsman - RIDING MOWER - GS12536A ; Sears/ Craftsman - RIDING MOWER - EN145RBHA ; Sears/ Craftsman - RIDING MOWER - EN145RBHA ; Sears/ Craftsman - RIDING MOWER - EN145RBA ; Sears/ Craftsman - RIDING MOWER - EN145RBA ; Sears/ Craftsman - RIDING MOWER - DE16HT36RBA ; Sears/ Craftsman - RIDING MOWER - DE16HT36RBA ; Sears/ Craftsman - RIDING MOWER - DE16H36RBA ; Sears/ Craftsman - RIDING MOWER - DE16H36RBA ; Sears/ Craftsman - RIDING MOWER - DE145H36RBC ; Sears/ Craftsman - RIDING MOWER - DE145H36RBC ; Sears/ Craftsman - RIDING MOWER - DE145G36RBA ; Sears/ Craftsman - RIDING MOWER - DE145G36RBA ; Sears/ Craftsman - RIDING MOWER - DE14536RBA ; Sears/ Craftsman - RIDING MOWER - DE14536RBA ; Sears/ Craftsman - RIDING MOWER - DE1336RBA ; Sears/ Craftsman - RIDING MOWER - DE1336RBA ; Sears/ Craftsman - RIDING MOWER - DE1236RBB ; Sears/ Craftsman - RIDING MOWER - DE1236RBB ; Sears/ Craftsman - RIDING MOWER - DE1236RBA ; Sears/ Craftsman - RIDING MOWER - DE1236RBA ; Sears/ Craftsman - RIDING MOWER - BM155H92EJA ; Sears/ Craftsman - RIDING MOWER - BM155H92EJA ; Sears/ Craftsman - RIDING MOWER - BM125M92EJA ; Sears/ Craftsman - RIDING MOWER - BM125M92EJA ; Sears/ Craftsman - RIDING MOWER - 917.258440 ; Sears/ Craftsman - RIDING MOWER - 917.258440 ; Sears/ Craftsman - RIDING MOWER - 13HP92 ; Sears/ Craftsman - RIDING MOWER - 13HP92 ; Husqvarna - RIDING MOWER - HECTH160B 954170013 ; Husqvarna - RIDING MOWER - HECTH160B 954170013 ; Husqvarna - RIDING MOWER - HECT130D 954170017 ; Husqvarna - RIDING MOWER - HECT130D 954170017 ; Husqvarna - RIDING MOWER - HECT130C 954170017 ; Husqvarna - RIDING MOWER - HECT130C 954170017 ; Husqvarna - RIDING MOWER - HECT130B 954170017 ; Husqvarna - RIDING MOWER - HECT130B 954170017 ; Husqvarna - RIDING MOWER - CTH130 954140100A ; Husqvarna - RIDING MOWER - CTH130 954140100A ; AYP
Width
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
A-165555
Zoro #
G401290113
UPC #
67195859683
Country of Origin
United States
Dimensions
Length
109"
Thickness
0.39"
Width
1/2"
Details
Color
Black
Application
Sears/ Craftsman - RIDING MOWER - Y155H92RBA ; Sears/ Craftsman - RIDING MOWER - Y155H92RBA ; Sears/ Craftsman - RIDING MOWER - Y145H92RBB ; Sears/ Craftsman - RIDING MOWER - Y145H92RBB ; Sears/ Craftsman - RIDING MOWER - Y145H92RBA ; Sears/ Craftsman - RIDING MOWER - Y145H92RBA ; Sears/ Craftsman - RIDING MOWER - Y1292RBB ; Sears/ Craftsman - RIDING MOWER - Y1292RBB ; Sears/ Craftsman - RIDING MOWER - Y1292RBA ; Sears/ Craftsman - RIDING MOWER - Y1292RBA ; Sears/ Craftsman - RIDING MOWER - Y12592RBA ; Sears/ Craftsman - RIDING MOWER - Y12592RBA ; Sears/ Craftsman - RIDING MOWER - WZ15536RDHA ; Sears/ Craftsman - RIDING MOWER - WZ15536RDHA ; Sears/ Craftsman - RIDING MOWER - WEX16THCRDA ; Sears/ Craftsman - RIDING MOWER - WEX16THCRDA ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDB ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDB ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDA ; Sears/ Craftsman - RIDING MOWER - WEX155HCRDA ; Sears/ Craftsman - RIDING MOWER - WEX13TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX13TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDB ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDB ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX12TCRDA ; Sears/ Craftsman - RIDING MOWER - WEX125CRDA ; Sears/ Craftsman - RIDING MOWER - WEX125CRDA ; Sears/ Craftsman - RIDING MOWER - VL155H36BAA ; Sears/ Craftsman - RIDING MOWER - VL155H36BAA ; Sears/ Craftsman - RIDING MOWER - VL1336BAA ; Sears/ Craftsman - RIDING MOWER - VL1336BAA ; Sears/ Craftsman - RIDING MOWER - TMH1450H ; Sears/ Craftsman - RIDING MOWER - TMH1450H ; Sears/ Craftsman - RIDING MOWER - TMH1450 ; Sears/ Craftsman - RIDING MOWER - TMH1450 ; Sears/ Craftsman - RIDING MOWER - RER145H36D ; Sears/ Craftsman - RIDING MOWER - RER145H36D ; Sears/ Craftsman - RIDING MOWER - RER145H36C ; Sears/ Craftsman - RIDING MOWER - RER145H36C ; Sears/ Craftsman - RIDING MOWER - RER145H36B ; Sears/ Craftsman - RIDING MOWER - RER145H36B ; Sears/ Craftsman - RIDING MOWER - RER145H36A ; Sears/ Craftsman - RIDING MOWER - RER145H36A ; Sears/ Craftsman - RIDING MOWER - RER12536E ; Sears/ Craftsman - RIDING MOWER - RER12536E ; Sears/ Craftsman - RIDING MOWER - RER12536C ; Sears/ Craftsman - RIDING MOWER - RER12536C ; Sears/ Craftsman - RIDING MOWER - RER12536A ; Sears/ Craftsman - RIDING MOWER - RER12536A ; Sears/ Craftsman - RIDING MOWER - RER1236A ; Sears/ Craftsman - RIDING MOWER - RER1236A ; Sears/ Craftsman - RIDING MOWER - RED145H36A ; Sears/ Craftsman - RIDING MOWER - RED145H36A ; Sears/ Craftsman - RIDING MOWER - MT15536RBHA ; Sears/ Craftsman - RIDING MOWER - MT15536RBHA ; Sears/ Craftsman - RIDING MOWER - MT12536RBA ; Sears/ Craftsman - RIDING MOWER - MT12536RBA ; Sears/ Craftsman - RIDING MOWER - MBA1392B ; Sears/ Craftsman - RIDING MOWER - MBA1392B ; Sears/ Craftsman - RIDING MOWER - MBA1392A ; Sears/ Craftsman - RIDING MOWER - MBA1392A ; Sears/ Craftsman - RIDING MOWER - GS14536HA ; Sears/ Craftsman - RIDING MOWER - GS14536HA ; Sears/ Craftsman - RIDING MOWER - GS12536A ; Sears/ Craftsman - RIDING MOWER - GS12536A ; Sears/ Craftsman - RIDING MOWER - EN145RBHA ; Sears/ Craftsman - RIDING MOWER - EN145RBHA ; Sears/ Craftsman - RIDING MOWER - EN145RBA ; Sears/ Craftsman - RIDING MOWER - EN145RBA ; Sears/ Craftsman - RIDING MOWER - DE16HT36RBA ; Sears/ Craftsman - RIDING MOWER - DE16HT36RBA ; Sears/ Craftsman - RIDING MOWER - DE16H36RBA ; Sears/ Craftsman - RIDING MOWER - DE16H36RBA ; Sears/ Craftsman - RIDING MOWER - DE145H36RBC ; Sears/ Craftsman - RIDING MOWER - DE145H36RBC ; Sears/ Craftsman - RIDING MOWER - DE145G36RBA ; Sears/ Craftsman - RIDING MOWER - DE145G36RBA ; Sears/ Craftsman - RIDING MOWER - DE14536RBA ; Sears/ Craftsman - RIDING MOWER - DE14536RBA ; Sears/ Craftsman - RIDING MOWER - DE1336RBA ; Sears/ Craftsman - RIDING MOWER - DE1336RBA ; Sears/ Craftsman - RIDING MOWER - DE1236RBB ; Sears/ Craftsman - RIDING MOWER - DE1236RBB ; Sears/ Craftsman - RIDING MOWER - DE1236RBA ; Sears/ Craftsman - RIDING MOWER - DE1236RBA ; Sears/ Craftsman - RIDING MOWER - BM155H92EJA ; Sears/ Craftsman - RIDING MOWER - BM155H92EJA ; Sears/ Craftsman - RIDING MOWER - BM125M92EJA ; Sears/ Craftsman - RIDING MOWER - BM125M92EJA ; Sears/ Craftsman - RIDING MOWER - 917.258440 ; Sears/ Craftsman - RIDING MOWER - 917.258440 ; Sears/ Craftsman - RIDING MOWER - 13HP92 ; Sears/ Craftsman - RIDING MOWER - 13HP92 ; Husqvarna - RIDING MOWER - HECTH160B 954170013 ; Husqvarna - RIDING MOWER - HECTH160B 954170013 ; Husqvarna - RIDING MOWER - HECT130D 954170017 ; Husqvarna - RIDING MOWER - HECT130D 954170017 ; Husqvarna - RIDING MOWER - HECT130C 954170017 ; Husqvarna - RIDING MOWER - HECT130C 954170017 ; Husqvarna - RIDING MOWER - HECT130B 954170017 ; Husqvarna - RIDING MOWER - HECT130B 954170017 ; Husqvarna - RIDING MOWER - CTH130 954140100A ; Husqvarna - RIDING MOWER - CTH130 954140100A ; AYP
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
AA Dbl Ang
Description
Belt, Deck, Color: Black, Length: 109", Material: Polyester Cord, Notes: 1/2" x 109" AA Dbl Ang Polyester Cord, Thickness: 0.39", Type: AA Dbl Ang, Width: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical Banded V-Belt (5/8" X 123") 36" x36" x5.75" (A-B120/09)
- A & I PRODUCTS 880mm 8M 290mm 110 Teeth 0" x0" x0" (A-880-8M-290)
- A & I PRODUCTS 640mm 8M 36mm 80 Teeth 0" x0" x0" (A-640-8M-36)
- A & I PRODUCTS Classical Banded V-Belt (1 1/4" X 215") 36" x36" x3.75" (A-D210/03)
- BRIGGS & STRATTON Adjuster, Brake Linkage (5045947SM)
- BRIGGS & STRATTON Switch, Plunger, N.O. (5021451SM)
- BRIGGS & STRATTON Roller - 0.642 ID x 3.50 OD (1668487SM)
- BRIGGS & STRATTON SWITCH-ROCKER (795333)
- OREGON Professional Bar-Mount Filing Guide (557849)
- FIMCO Wireless On/Off Remote Control, 12V (7771938)
- TRUPER Truper Tru-Tough 46.25 in. Steel Weeder Wood Handle (LAWE)
- ECHO Cross Fire Trimmer Line, .095" Dia. (314095053)
- RAIN BIRD Mister Spray, Barbed (MISTUB-1SX)
- AFTERMARKET Tractor Front Axle Stud 181328M1 C5NN1107F (WHI30-0027)
- PBI GORDONRP 25GAL GDN Fertilizer (7441122)