Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 19" x5" x1"

  • Mfr # A-M120381

  • Zoro # G201291358


product price: $74.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M120381
Zoro #
G201291358
UPC #
67195861311
Country of Origin
India

Description

Belt, Deck, Color: Black, Length: 124", Material: Aramid Cord, Notes: 5/8" x 124" DBL ANG BB Aramid Cord, Thickness: 0.543", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.