Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 20" x5" x1"

  • Mfr # A-75404048

  • Zoro # G001289968


product price: $49.89
/ea

Key Features

Color
White
Thickness
0.43"
Length
131"
Width
5/8"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-75404048
Zoro #
G001289968
UPC #
67195862745
Country of Origin
India

Dimensions

Thickness
0.43"
Length
131"
Width
5/8"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck, Color: White, Length: 131", Material: Aramid Cord, Notes: 5/8" x 131" Wrapped Aramid Cord, Thickness: 0.43", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.