Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 20.75" x4.5" x0.5"

  • Mfr # A-K5700-34710

  • Zoro # G401290939


product price: $56.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-K5700-34710
Zoro #
G401290939
UPC #
67195863609
Country of Origin
India

Description

Belt, Deck, Color: Black, Length: 104", Material: Polyester Cord, Notes: 1/2" x 104" Wrapped 2-Band Polyester Cord, Thickness: 0.41", Type: Wrap 2-Band, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.