Zoro Homepage

Belt, Deck 21" x5" x1.5"

  • Mfr # A-2720948

  • Zoro # G801289786


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Material
Aramid Cord
Thickness
0.522"
Width
5/8"
Length
135.6"
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2720948
Zoro #
G801289786
UPC #
67195862024
Country of Origin
India

Dimensions

Thickness
0.522"
Width
5/8"
Length
135.6"

Details

Material
Aramid Cord
Color
Brown

Description

Belt, Deck, Color: Brown, Length: 135.6", Material: Aramid Cord, Notes: 5/8" x 135.6" DBL ANG BB Aramid Cord, Thickness: 0.522", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.