Zoro Homepage

Belt, Deck 22" x22" x2.5"

  • Mfr # A-167149

  • Zoro # G101290116


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Length
151.5"
Width
5/8"
Color
Black
Thickness
0.5"
Belt Type
Wrap 2-Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-167149
Zoro #
G101290116
UPC #
67195864228
Country of Origin
India

Dimensions

Length
151.5"
Width
5/8"
Thickness
0.5"

Details

Color
Black
Belt Type
Wrap 2-Band
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Deck, Color: Black, Length: 151.5", Material: Polyester Cord, Notes: 5/8" x 151.5" Wrapped 2-Band Polyester Cord, Thickness: 0.5", Type: Wrap 2-Band, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.