Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 27" x4.5" x0.75"

  • Mfr # A-00201010

  • Zoro # G401289872


product price: $26.19
/ea

Key Features

Color
Gray
Thickness
0.43"
Width
5/8"
Length
80.3"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-00201010
Zoro #
G401289872
UPC #
67195866737
Country of Origin
India

Dimensions

Thickness
0.43"
Width
5/8"
Length
80.3"

Details

Color
Gray
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck, Color: Gray, Length: 80.3", Material: Aramid Cord, Notes: 5/8" x 80.3" Wrapped Aramid Cord, Thickness: 0.43", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.