Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 38 0" x0" x0"

  • Mfr # A-583581401

  • Zoro # G601289566


product price: $21.15
/ea

Key Features

Width
1/2"
Color
Black
Length
92.25"
Thickness
0.33"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-583581401
Zoro #
G601289566
UPC #
67195872159
Country of Origin
India

Dimensions

Width
1/2"
Length
92.25"
Thickness
0.33"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck 38, Color: Black, Length: 92.25", Material: Aramid Cord, Notes: 1/2" x 92.25" Wrapped Aramid Cord, Thickness: 0.33", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.