Zoro Homepage

Belt, Deck 42" Edger 22" x5" x1"

  • Mfr # A-M154621

  • Zoro # G001291251


product price: $45.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M154621
Zoro #
G001291251
UPC #
67195865880
Country of Origin
India

Description

Belt, Deck 42" Edger, Color: White, Length: 146.244", Material: Aramid Cord, Notes: 1/2" x 146.244" Wrapped Aramid Cord, Thickness: 0.45", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.