Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck, 42" Secondary 0" x0" x0"

  • Mfr # A-M43820

  • Zoro # G201291105


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M43820
Zoro #
G201291105
UPC #
67195871092
Country of Origin
India

Description

Belt, Deck, 42" Secondary, Color: Black, Length: 72.9", Material: Poly Cord, Notes: 1/2" x 72.9" REL Poly Cord, Thickness: 0.315", Type: Raw Edge Laminate, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.