Zoro Homepage

Belt, Deck 48 0" x0" x0"

  • Mfr # A-1260783

  • Zoro # G701290080


product price: $66.59
/ea

Key Features

Length
136.375"
Thickness
0.453"
Color
Brown
Width
5/8"
Depth
.453"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1260783
Zoro #
G701290080
UPC #
67195872910
Country of Origin
India

Dimensions

Length
136.375"
Thickness
0.453"
Width
5/8"
Depth
.453"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck 48, Color: Brown, Depth: .453", Length: 136.375", Material: Aramid Cord, Notes: 5/8" x 136.375" Wrapped Aramid Cord, Thickness: 0.453", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.