Zoro Homepage

Belt Deck 48 0" x0" x0"

  • Mfr # A-574845602

  • Zoro # G401289537


product price: $52.39
/ea

Key Features

Color
White
Length
134.5"
Thickness
0.428"
Width
0.57"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-574845602
Zoro #
G401289537
UPC #
67195872405
Country of Origin
India

Dimensions

Length
134.5"
Thickness
0.428"
Width
0.57"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt Deck 48, Color: White, Length: 134.5", Material: Aramid Cord, Notes: 0.57" x 134.5" Wrapped Aramid Cord, Thickness: 0.428", Type: Wrapped, Width: 0.57"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.