Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 48 0" x0" x0"

  • Mfr # A-588814301

  • Zoro # G701289848


product price: $56.39
/ea

Key Features

Length
136.625"
Thickness
0.35"
Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-588814301
Zoro #
G701289848
UPC #
67195874895
Country of Origin
India

Dimensions

Length
136.625"
Thickness
0.35"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck 48, Color: Brown, Length: 136.625", Material: Aramid Cord, Thickness: 0.35", Type: Wrapped, Web Notes: 1/2" X 136.625" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.