Zoro Homepage

Belt, Deck 48" x4.5" x0.75"

  • Mfr # A-M151649

  • Zoro # G101291267


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M151649
Zoro #
G101291267
UPC #
67195868780
Country of Origin
India

Description

Belt, Deck, Color: Brown, Length: 144.291", Material: Aramid Cord, Notes: 0.559" x 144.291" Wrapped Aramid Cord, Thickness: 0.419", Type: Wrapped, Width: 0.559"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.