Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 49.5" x4.5" x0.5"

  • Mfr # A-1140454

  • Zoro # G801289977


product price: $34.39
/ea

Key Features

Width
1/2"
Thickness
0.35"
Color
Black
Length
148"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1140454
Zoro #
G801289977
UPC #
67195869038
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.35"
Length
148"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck, Color: Black, Length: 148", Material: Aramid Cord, Notes: 1/2" x 148" Wrapped Aramid Cord, Thickness: 0.35", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.