Zoro Homepage

Belt, Deck 52" & 61 24" x5" x1"

  • Mfr # A-GDU10228

  • Zoro # G701292442


product price: $80.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-GDU10228
Zoro #
G701292442
UPC #
67195866327
Country of Origin
India

Description

Belt, Deck 52" & 61, Color: Gray, Length: 167.17", Material: Aramid Cord, Notes: 5/8" x 167.17" Wrapped Aramid Cord, Thickness: 0.469", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.