Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 60 0" x0" x0"

  • Mfr # A-1168187

  • Zoro # G601289542


product price: $55.99
/ea

Key Features

Width
5/8"
Thickness
0.55"
Length
93"
Depth
.55"
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1168187
Zoro #
G601289542
UPC #
67195872902
Country of Origin
India

Dimensions

Width
5/8"
Thickness
0.55"
Length
93"
Depth
.55"

Details

Color
Brown
Belt Type
DBLANG
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck 60, Color: Brown, Depth: .55", Length: 93", Material: Aramid Cord, Notes: 5/8" x 93" DBLANG Aramid Cord, Thickness: 0.55", Type: DBLANG, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.