Zoro Homepage

Belt, Deck 60 0" x0" x0"

  • Mfr # A-MT40394368

  • Zoro # G201291082


product price: $73.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MT40394368
Zoro #
G201291082
UPC #
67195874916
Country of Origin
India

Description

Belt, Deck 60, Color: Black, Length: 119", Material: Polyester Cord, Notes: 1/2" X 119" 2Band Polyester Cord, Thickness: .478", Type: 2 Band, Width: 1/2" per band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.