Zoro Homepage

Belt, Deck 61 58" x4.5" x0.75"

  • Mfr # A-4169463

  • Zoro # G601289580


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
173.75"
Thickness
0.425"
Width
0.587"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4169463
Zoro #
G601289580
UPC #
67195871097
Country of Origin
United States

Dimensions

Length
173.75"
Thickness
0.425"
Width
0.587"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck 61, Color: Brown, Length: 173.75", Material: Aramid Cord, Notes: 0.587" x 173.75" Wrapped Aramid Cord, Thickness: 0.425", Type: Wrapped, Width: 0.587"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.