Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 62 12.6" x17.75" x2"

  • Mfr # A-M142997

  • Zoro # G601291101


product price: $78.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M142997
Zoro #
G601291101
UPC #
67195866234
Country of Origin
India

Description

Belt, Deck 62, Color: Black, Length: 129.4", Material: Aramid Cord, Notes: 5/8" x 129.4" DBL ANG BB Aramid Cord, Thickness: 0.58", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.