Zoro Homepage

Belt, Deck 9" x5" x1.2"

  • Mfr # A-7543073

  • Zoro # G501289994


product price: $14.59
/ea

Key Features

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Width
1/2"
Thickness
0.368"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7543073
Zoro #
G501289994
UPC #
67195862503
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.368"
Length
62.1"

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Belt, Deck, Color: Black, Length: 62.1", Material: Polyester Cord, Notes: 1/2" x 62.1" Wrapped Polyester Cord, Thickness: 0.368", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.