Zoro Homepage

Belt, Deck, Drive 13" x5" x1"

  • Mfr # A-7540472

  • Zoro # G601290135


product price: $32.89
/ea

Key Features

Length
83.04"
Width
5/8"
Thickness
0.43"
Color
Brown
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7540472
Zoro #
G601290135
UPC #
67195861676
Country of Origin
India

Dimensions

Length
83.04"
Width
5/8"
Thickness
0.43"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck, Drive, Color: Brown, Length: 83.04", Material: Aramid Cord, Notes: 5/8" x 83.04" Wrapped Aramid Cord, Thickness: 0.43", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.