Zoro Homepage

Belt, Deck, Drive 13.5" x5" x1.2"

  • Mfr # A-01005012

  • Zoro # G901289426


product price: $26.19
/ea

Key Features

Length
84.2"
Width
0.599"
Thickness
0.443"
Color
White
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01005012
Zoro #
G901289426
UPC #
67195863625
Country of Origin
India

Dimensions

Length
84.2"
Width
0.599"
Thickness
0.443"

Details

Color
White
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck, Drive, Color: White, Length: 84.2", Material: Aramid Cord, Notes: 0.599" x 84.2" Wrapped Aramid Cord, Thickness: 0.443", Type: Wrapped, Width: 0.599"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.