Zoro Homepage

Belt; Deck Drive, 48 0" x0" x0"

  • Mfr # A-M112268

  • Zoro # G601292337


product price: $68.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M112268
Zoro #
G601292337
UPC #
67195873360
Country of Origin
United States

Description

Belt; Deck Drive, 48, Color: Black, Length: 114", Material: Aramid Cord, Notes: 5/8" X 114" Double Angle Wrapped Aramid Cord, Thickness: .500", Tube: Double Angle, Type: Double Angle Wrapped, Web Notes: 5/8" X 114" Double Angle Aramid, Width: .625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.