Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 0" x0" x0"

  • Mfr # A-1154669

  • Zoro # G301289910


product price: $10.15
/ea

Key Features

Color
Black
Thickness
0.22"
Width
3/8"
Length
33.25"
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1154669
Zoro #
G301289910
UPC #
67195871142
Country of Origin
United States

Dimensions

Thickness
0.22"
Width
3/8"
Length
33.25"

Details

Color
Black
Material
Glass
Type
Wrapped
For Use With (Systems)

Description

Belt, Drive, Color: Black, Length: 33.25", Material: Glass, Notes: 3/8" x 33.25" Wrapped Glass Cord, Thickness: 0.22", Type: Wrapped, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.