Zoro Homepage

Belt, Drive 0" x0" x0"

  • Mfr # A-3211180

  • Zoro # G501289758


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
1.28"
Belt Type
Dbl. REC (Raw Edge Cogged)
Color
Black
Length
42.89"
Thickness
0.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3211180
Zoro #
G501289758
UPC #
67195875402
Country of Origin
United States

Dimensions

Width
1.28"
Length
42.89"
Thickness
0.68"

Details

Belt Type
Dbl. REC (Raw Edge Cogged)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Length: 42.89", Material: Aramid Cord, Notes: 1.28" x 42.89" Dbl. REC Aramid Cord, Thickness: 0.68", Type: Dbl. REC (Raw Edge Cogged), Width: 1.28"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.