Zoro Homepage

Belt, Drive 0" x0" x0"

  • Mfr # A-532406580

  • Zoro # G001289449


product price: $13.39
/ea

Key Features

Belt Type
REL (Raw Edge Laminate)
Thickness
0.257"
Length
34.88"
Width
0.35"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-532406580
Zoro #
G001289449
UPC #
67195871971
Country of Origin
India

Dimensions

Thickness
0.257"
Length
34.88"
Width
0.35"

Details

Belt Type
REL (Raw Edge Laminate)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Length: 34.88", Material: Aramid Cord, Notes: 0.35" x 34.88" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.257", Type: REL (Raw Edge Laminate), Width: 0.35"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.