Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 0" x0" x0"

  • Mfr # A-583508901

  • Zoro # G001289647


product price: $29.49
/ea

Key Features

Length
116.75"
Thickness
0.35"
Belt Type
Wrapped
Color
White
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-583508901
Zoro #
G001289647
UPC #
67195872161
Country of Origin
India

Dimensions

Length
116.75"
Thickness
0.35"
Width
1/2"

Details

Belt Type
Wrapped
Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: White, Length: 116.75", Material: Aramid Cord, Notes: 1/2" x 116.75" Wrapped Aramid Cord, Thickness: 0.35", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.