Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 0" x0" x0"

  • Mfr # A-75405090

  • Zoro # G101290338


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Width
3/8"
Color
Black
Belt Type
Raw Edge Laminate
Length
24.625"
Thickness
0.237"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-75405090
Zoro #
G101290338
UPC #
67195874908
Country of Origin
India

Dimensions

Width
3/8"
Length
24.625"
Thickness
0.237"

Details

Color
Black
Belt Type
Raw Edge Laminate
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Black, Length: 24.625", Material: Polyester Cord, Thickness: 0.237", Type: Raw Edge Laminate, Web Notes: 3/8" x 24.625" Raw Edge Laminate Polyester Cord, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.