Zoro Homepage

Belt, Drive 1" x1" x1"

  • Mfr # A-72131

  • Zoro # G301289743


product price: $14.39
/ea

Key Features

Length
36"
Width
3/8"
Belt Type
REL (Raw Edge Laminate)
Color
Black
Thickness
0.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72131
Zoro #
G301289743
UPC #
67195854649
Country of Origin
India

Dimensions

Length
36"
Width
3/8"
Thickness
0.28"

Details

Belt Type
REL (Raw Edge Laminate)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Black, Length: 36", Material: Polyester Cord, Notes: 3/8" x 36" REL (Raw Edge Laminate) Polyester Cord, Thickness: 0.28", Type: REL (Raw Edge Laminate), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.