Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 10" x10" x3"

  • Mfr # A-66503

  • Zoro # G301290145


product price: $66.99
/ea

Key Features

Belt Type
DBL ANG BB
Width
5/8"
Length
136"
Color
Black
Thickness
0.551"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-66503
Zoro #
G301290145
UPC #
67195856201
Country of Origin
India

Dimensions

Width
5/8"
Length
136"
Thickness
0.551"

Details

Belt Type
DBL ANG BB
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Length: 136", Material: Aramid Cord, Notes: 5/8" x 136" DBL ANG BB Aramid Cord, Thickness: 0.551", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.